Fan Controls
Voltage
For Use With
Brand
Width
Height
Price
Related Products
Digital Programmable Single Pole Line Voltage Thermostat for electric baseboards, convectors and fan forced heaters (resistive rated loads). 1 Heat Stage.
Honeywell Wireless Outdoor Reset Equipment Interface Module W8735ER1000 Used with the Honeywell L7724 Aquastat and in conjuction with the Honeywell Wireless Outdoor Sensor (C7089R1013), the Equipment Interface Module enables the L7724 Aquastat to enable boiler temperature reset based on outdoor temperatures.
Honeywell Wireless Thermostat Kit W/Wireless FocusPRO® YTH6320R1001, 5-1-1 Programmable T-Stat 2H / 2C Conventional or 3H / 2C Heat Pump Wireless Focuspro Kit. A Y-Pack Containing A Wireless Focuspro 5-1-1 Programmable Thermostat, Equipment Interface Module and Return Air Sensor. Warranty: 1 Year on interface module, 5 Years on thermostat.
Honeywell PRO 2000 Programmable Vertical Thermostat TH2210DV1006 - 2H / 1C Heat Pump Your new Honeywell thermostat has been designed to give you many years of reliable service and easy-to-use, push-button climate control. Features: Backlit display is easy to read Displays ambient (measured) temperature at all times One-touch access to set point temperature Preset program settings Temporary and permanent override of schedule Early start ensures the right temperature at the right time Built-in compressor protection
Honeywell WiFi 9000 Color Touchscreen Thermostat TH9320WF5003 - 2H / 2C Conventional or 3H / 2C Heat Pump Honeywell's Wi-Fi 9000 allows remote access to the thermostat through a computer, tablet, or smart phone with Honeywell's Total Connect Comfort Service. Features: Get Connected - Connect to home's existing Wi-Fi network Remote Control - Convenience, comfort and control from anywhere through web, tablet or smartphone access Apps available for tablet and smartphones Automatic software updates through Wi-Fi Selectable to 7 Day or Non-Programmable Program thermostat locally or over the ...