Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB652214

Global Industrial™ Adjustable Mobile Sheet Rack, 48"W x 24"D x 36"H, 2000 lb. Capacity, Blue

Product Description
Adjustable Sheet Truck
Stores and displays sheet materials such as drywall, plywood and paneling and permits easy viewing and access. Includes 3 pairs of 1-3/16" diameter steel pipe uprights at 12", 26" and 36" heights mounted over a steel framed wooden deck. Frame construction is 1-1/2"H x 1/2" thick angle iron with rounded safety edges, provisions for floor mounting and a blue enamel finish. This frame includes 7 sockets that permit uprights to be adjusted at 3-1/2" increments. Plywood deck finished with durable lacquer. Includes 2 swivel and 2 rigid casters with 6" x 2" mold-on rubber wheels that have a 2,000 lb. capacity.

PRICE
$489.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
489.95
Buy 2 units - 5 units
465.95Save $24.00 (5%)
Buy 6+ units
449.95Save $40.00 (8%)
Available on or around 08/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height36 in
Weight Capacity2000 lbs
Weight132 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredYes
TypeMobile Rack
ColorBlue
Wheel TypeMold-on Rubber, 2 Swivel, 2 Rigid
MaterialSteel
Manufacturers Part Number652214
Shelf Material3/4"tk. Plywood Deck
BrandGlobal Industrial