Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB250538

MPN #: LM-OBT-4-24

Adjustable Pivoting Forklift Jib Boom Crane LM-OBT-4-24 4000 Lb. 24" Center

Product Description
Perfect for when job includes high and hard to reach objects. Quickly and easily convert your forklift into a mobile pivoting boom lift. Telescoping boom adjusts from 84" to 147" horizontally in 7-1/2" increments and adjusts vertically five elevations up to 37 degrees (99-1/2") above horizontal. Features 3' restraining chain with grab hook, swivel hooks with safety latches, ten alternate hook positions and a boom locking T-pin.

Maximum Load on a Single Hook:
At 36" Hook Position = 4000 lbs.
At 60" Hook Position = 3500 lbs.
At 84" Hook Position = 3000 lbs.
At 99" Hook Position = 2690 lbs.
At 114" Hook Position = 2375 lbs.
At 129" Hook Position = 2060 lbs.
At 146-5/8" Hook Position = 1750 lbs.


** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

PRICE
$2,469.00

1
1
Expected on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Height27-11/16 in
Weight Capacity4000 lbs
Weight510 lbs
Extended Length146-5/8 in
Center to Center of Fork Tine24 in
Fork Opening7-1/4 x 2-1/2 in
Retracted Length86-5/8 in

Product Details

Assembly RequiredNo
TypeAdjustable Pivoting Boom Crane
ColorBlue
MaterialSteel
Manufacturers Part NumberLM-OBT-4-24
BrandVestil