Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2351794

Nexel® 2 Shelf, Shelf Cart, ESD, 48"W x 18"D x 40"H, Poly Casters, 4 Swivel, 2 Brake

Product Description
✓ ESD-safe design with aluminum shelf clips and grounding chain for static control
✓ 1200 lb. load capacity for dependable material transport
✓ Open wire design improves airflow and reduces dust buildup
✓ Adjustable shelves in 1" increments for flexible storage

Ideal for electronics manufacturing, assembly areas, warehouses, healthcare, and other static-sensitive environments, the 48"W x 18"D, 2 Shelf, Shelf Cart, combines rugged durability with electrostatic discharge protection. Aluminum shelf clips and grounding chain help safely dissipate static electricity, protecting sensitive components and equipment. Its open wire design allows 4-way access, maximizes light and sprinkler penetration, and minimizes dust accumulation. Two shelves easily adjust in 1" increments using numbered posts. Four 5" polyurethane swivel casters, two with brakes, ensure smooth, controlled movement. NSF approved for dry use and backed by a limited 1-year warranty.

  • Includes (2) shelves with aluminum clips, (1) grounding chain, and (4) swivel casters (2) with brakes
  • Designed for electrostatic-sensitive environments
  • NSF approved for dry use
  • Limited 1-year warranty
  • PRICE
    $229.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    229.95
    Buy 3+ units
    219.95Save $10.00 (4%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth18 in
    Height40 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    ApplicationDry
    Number of Shelves2
    MaterialSteel
    Manufacturers Part NumberC18483ESD2
    Number of Side PanelsOpen
    BrandNexel
    Wheel MaterialPolyurethane
    TypeShelf Cart
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorChrome
    Caster TypeStem
    Wheel Type4 Swivel, 2 Brakes
    StyleShelf Cart
    FinishChrome
    Base TypeStem Caster
    Storage TypeESD

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF