Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293192

Global Industrial™ Adjustable Single Leg Support for Curved Conveyors, 24" to 36"H

Product Description
✓ Adjustable-Height: 24" to 36"
✓ Supports 90° curved conveyors
✓ Great for multiple industries

Get support where you need it most with the Global Industrial™ Adjustable Single Leg Support. This versatile support leg is engineered to reinforce curved conveyors, making it an ideal solution for shipping/receiving, manufacturing, and distribution facilities. Patent Pending.

PRICE
$43.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height24 to 36 in
Weight Capacity200 lbs
Weight7 lbs
Min Leg Height24 in
Max Leg Height36 in

Product Details

StyleHeavy Duty
TypeLeg Support
MaterialSteel
ColorGreen
BrandGlobal Industrial

Warranty

Warranty1 yr