Leg Support 18" to 24"H for Omni Metalcraft 36" Between Frame Width Ball Transfer Table
Write a Review
|
Questions & Answers (0)
Product Description
PERMANENT LEG SUPPORT FOR Omni Metalcraft 36" BETWEEN FRAME WIDTH BALL TRANSFER TABLES
Heavy-duty galvanized steel channel construction offers permanent Ball Transfer Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility, and may be bolted to floor.
Heavy-duty galvanized steel channel construction offers permanent Ball Transfer Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility, and may be bolted to floor.
PRICE
$81.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 21-1/2 to 27-1/2 in |
Product Details
| Assembly Required | Assembled |
| Type | Leg Support |
| Material | Galvanized Steel |
| Manufacturers Part Number | MHST"BF"-18.25-24.25-36W |
| Brand | Omni Metalcraft |