Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB188881

Nexel®, 2 Shelf, Shelf Cart, Galvanized, 60"W x 18"D x 40"H, Poly Casters,4 Swivel

Product Description
Assembles quickly without tools. Shelves adjust on 1" increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5" polyurethane wheel swivel casters with donut bumpers. Solid galvanized steel, 18-gauge shelves are corrosion resistant for long life and double walled for maximum rigidity and strength.

PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
259.95
Buy 3+ units
249.95Save $10.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height40 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
Shelf TypeFlat
Shelf Capacity400 lbs
ColorSilver
ApplicationWet/Dry
Caster Type(4) Swivel
Wheel TypeSolid
FinishGalvanized
Number of Shelves2
MaterialSteel
Manufacturers Part NumberC18603SZ2
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF