Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong-bac

Model # :WBB2795381

MPN #: 32C-10-4/6

Strong-bac Adjustable Spreader Beam, 20,000 lbs Capacity, 72", Chain Top Rigging, Yellow, Steel

Product Description
Ideal where headroom is not limited. Adds stability to lift. Telescopic spread standard. Spread adjusts in 1" increments. Available with standard chain or wire rope rigging. Made In The USA.

PRICE
$5,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height18 in
Weight Capacity20000 lbs
Weight179 lbs
Spread48 to 72 in
Dimension F10.6 in
Upper Bail Adjustment5-11/16 in
Dimension C10.83 in
Bail Opening5.71 x 10.83 in
Dimension A1-1/4 in
Head Room60 to 69 in
Dimension B5.71 in
Working Load Limit20000 lbs

Product Details

Assembly RequiredNo
ColorYellow
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part Number32C-10-4/6
BrandStrong-bac

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1