Strong-bac Adjustable Spreader Beam, 4000 lbs Capacity, 72", Chain Top Rigging, Yellow, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Ideal where headroom is not limited. Adds stability to lift. Telescopic spread standard. Spread adjusts in 1" increments. Available with standard chain or wire rope rigging. Made In The USA.
PRICE
$3,599.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 18 in |
| Weight Capacity | 4000 lbs |
| Weight | 79 lbs |
| Spread | 48 to 72 in |
| Dimension F | 5.5 in |
| Upper Bail Adjustment | 2-3/8 in |
| Dimension C | 3.94 in |
| Bail Opening | 2.36 x 3.94 in |
| Dimension A | 1/2 in |
| Head Room | 48 to 57 in |
| Dimension B | 2.36 in |
| Working Load Limit | 4000 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 32C-2-4/6 |
| Brand | Strong-bac |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |