Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong-bac

Model # :WBB2795395

MPN #: 32C-2-12/20

Strong-bac Adjustable Spreader Beam, 4000 lbs Capacity, 240", Chain Top Rigging, Yellow, Steel

Product Description
Ideal where headroom is not limited. Adds stability to lift. Telescopic spread standard. Spread adjusts in 1" increments. Available with standard chain or wire rope rigging. Made In The USA.

PRICE
$5,869.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width40 in
Height18 in
Weight Capacity4000 lbs
Weight268 lbs
Spread144 to 240 in
Dimension F5.5 in
Upper Bail Adjustment2-3/8 in
Dimension C3.94 in
Bail Opening2.36 x 3.94 in
Dimension A1/2 in
Head Room132 to 166 in
Dimension B2.36 in
Working Load Limit4000 lbs

Product Details

Assembly RequiredNo
ColorYellow
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part Number32C-2-12/20
BrandStrong-bac

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1