Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB563741

MPN #: 12853

M&W 12-20' Spread Beam Telescoping Adjustable - 10,000 Lb. Capacity

Product Description
M&W Spread Beam Telescoping Adjustable - 10,000 Lb. Capacity

Made of solid steel for long lasting durability and dependability. Telescoping beam with adjustable spread of 144 inches to 240 inches with headroom of 6.28 inches. Acts as a crosspiece for spacing hooks or chains to hold loads such as bars, racks, rolls, cylinders and machinery. Provides added-stability lifting of critical loads in applications with ample headroom. Minimum horizontal top rigging angle 45 degrees. 60 degrees recommended. Comes standard with swivel latch hooks. Manufactured to exceed all ASME B30.20 and OSHA regulations. Shipped with certification paperwork. RFID tracking chip equipped. Capacity is 10,000 lbs. Spread is 144 to 240.

PRICE
$5,699.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity10000 lbs
Weight365 lbs
Spread144 to 240 in
Dimension A1.25 in
Head Room6-1/3 in
Dimension C0.75 in
Dimension E1.08 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorYellow
Manufacturers Part Number12853
BrandM&W