Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong-bac

Model # :WBB2795386

MPN #: 32C-15-8/14

Strong-bac Adjustable Spreader Beam, 30,000 lbs Capacity, 168", Chain Top Rigging, Yellow, Steel

Product Description
Ideal where headroom is not limited. Adds stability to lift. Telescopic spread standard. Spread adjusts in 1" increments. Available with standard chain or wire rope rigging. Made In The USA.

PRICE
$9,889.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width40 in
Height18 in
Weight Capacity30000 lbs
Weight623 lbs
Spread96 to 168 in
Dimension F13.6 in
Upper Bail Adjustment5-7/8 in
Dimension C10.5 in
Bail Opening5.90 x 10.5 in
Dimension A1-1/2 in
Head Room111 to 135 in
Dimension B5.9 in
Working Load Limit30000 lbs

Product Details

Assembly RequiredNo
ColorYellow
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part Number32C-15-8/14
BrandStrong-bac

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1