Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak

Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak

Item #: WBB2145560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$529.00 up to 38% OFF

Price: $326.95

Save $16.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Correll Adjustable Standing Height Workstation - 48"L x 24"W x 34" to 42" - Gray Granite

Correll Adjustable Standing Height Workstation - 48"L x 24"W x 34" to 42" - Gray Granite

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Black Granite

Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Black Granite

Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Gray Granite

Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Gray Granite

Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame

Luxor Stand Up Desk - Crank Adjustable Height - 23-5/8"L x 39-3/8"W - Black Top w/ White Frame

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Interion® Office Desk with 3 Drawers - 48" x 24" - Gray

Interion® Office Desk with 3 Drawers - 48" x 24" - Gray

Correll Adjustable Standing 36"L x 24"W x 34" to 42" Height Workstation Medium Oak

Height adjusts from 34" to 42" (36" to 44" with optional Casters - Sold Separately), in 1" increments, with large easy to use Knobs, or Tamper Resistant Set Screws. High-Pressure Laminate Top is 1-1/4" thick and includes Backer Sheet.

Weights & Dimensions

  • Top Thickness 1-1/4 in
  • Height 34 - 42 in
  • Height Adjustability Type Manual

Product Details

  • Description Adjustable Height Desk
  • Type Adjustable Height Standing Desk
  • Top Material Laminate
  • Frame Color Family Black
  • Brand Correll
  • Warranty 5 yr
  • Manufacturers Part Number CST2436-06
  • Top Color Family Oak
  • Shape Rectangle

Compliance & Certifications

  • Certifications BIFMA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak

Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak

Item #: WBB2145560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak
    Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak
    Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak
    Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak
    Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak
    Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak
    Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak
    Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak
    Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak
    Correll Adjustable Standing Height Workstation - 36"L x 24"W x 34" to 42" - Medium Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant