Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB231030

MPN #: JT9-577172

JET JT9-577172 Model JPS-2A Bench Grinder Pedestal Stand W/ 11" x 10" Mounting Surface

Product Description

For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results. Sizes Included are 1' (432), 1-1/16" (434), 1-1/8" (436), 1-3/16" (438), 1-1/4" (440), 1-5/16" (442), 1-3/8" (444), 1-7/16" (446), 1-1/2" (448), 1-9/16" (450), 1-5/8" (452), 1-11/16" (454), 1-3/4" (456), 1-13/16" (458), 1-7/8" (460), 1-15/16" (462), & 2" (464)

Features:

  • Heavy-duty cast iron construction provides strength and durability
  • Wide stance base gives you a stable grinder workstation
  • Coolant tank and tool tray are on an adjustable platform for your convenience
PRICE
$255.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width21 in
Height51 in

Product Details

DescriptionPedestal Stand
Manufacturers Part NumberJT9-577172
For Use WithJET® Bench Grinders
BrandJET

Warranty

Warranty1 yr