Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :T9FB2836632

MPN #: 20800

Jackson Safety Advantage Full Brim Hard Hat, Non-Vented, 4-Pt. Ratchet Suspension, White

Product Description

Contour dome shape with ridgeline; wrap around brim to protect worker from elements; non-vented. Lightweight high density polyethylene (HDPE). 4-point ratchet suspension; fits head sizes 6-1/2 to 8. Complete with comfortable replaceable sweatband.

PRICE
$20.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdjustable Fit

Product Details

TypeHard Hat
Accessory SlotsNo
Shell MaterialHDPE
ColorWhite
SeriesAdvantage Series
StyleFull Brim
DescriptionAdvantage Full Brim Hard Hat
Package Quantity20
Manufacturers Part Number20800
Suspension4 pt. Ratchet
BrandJackson Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsMeets ANSI Z89.1 Type 1 Class C, G, and E
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G