Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150334

MPN #: A119R010000

Honeywell® Everest A119R Full Brim Hard Hat, 6 pt. Ratchet Suspension, Type 2, Class E, White

Product Description
Full brim HDPE shell with accessory slots. Protects from the sun's UV rays, rain and falling debris. 4-point or 6-point nylon suspension with 2 level height adjustment.

A119R: Meets ANSI Z89.1-2015 and CSA Z94.1 Type 2 Class E.

Features:
  • All the protective features of the A49R: plus a foam liner for lateral impact protection
  • Ideal for workers who are exposed to the risk of a blow to the side: front or rear of the head: along with the hazard of falling debris: rain: or the sun's UV rays
  • The 6-point nylon web suspension: with ratchet size adjustment: forehead comfort band and crown pad: 2-level height adjustment and self-centering provides comfort and stability


PRICE
$84.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width11-1/2 in
Height5-1/2 in
Weight1 lbs
SizeAdjustable Fit

Product Details

TypeFull Brim Hard Hat
Accessory SlotsYes
Shell MaterialHDPE
ColorWhite
SeriesEverest A119R
MaterialPolyethylene, HDPE, Nylon
DescriptionEverest A119R Full Brim Hard Hat
Package Quantity1
Manufacturers Part NumberA119R010000
Suspension6 pt. Ratchet
BrandHoneywell
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI Z89.1-2009, CSA Z94.1-2005
Hard Hat ANSI TypeType 2
Hard Hat ANSI ClassE