Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Advantagemat® Vinyl Rectangular Chair Mat for Hard Floor - 48" x 79"

Model #: WBB2212092

MPN #: FR1220025EV

Advantagemat® Vinyl Rectangular Chair Mat for Hard Floor - 48" x 79"

|
Questions & Answers (0)
PRICE
$139.95
was $182.40
Save $42.45 (23%)
Usually ships in 2 to 5 days
Floortex's Advantagemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface. For a more heavy duty chair mat, Floortex offer a polycarbonate and glass option.

Features:

  • It is common today for most flooring manufacturers to void their warranties unless you use floor protectors; such as chair mats
  • Protection against damage to flooring caused by chair casters, helping keep under and around your computer workspace tidy
  • Provides ergonomic benefits for chair users by providing easy glide movement to help reduce leg fatigue
  • All of Floortex's PVC/ Vinyl mats are recyclable, made with up to 25% recycled material as well as being made using 25% renewable energy
  • Floortex's smooth back plastic chair mats can be a protector of a variety of hard floor, including; vinyl, hardwood, laminate, stone, wood, tiles and concrete flooring
  • Smooth back for use on hard floors. Not suitable for use on carpets. Product Size - Rectangular 48" x 79". Backed by manufacturers limited life time warranty


1
1
Easy online or call-in returns.