Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NEOS

Model # :WBB3154597

MPN #: ANN1-XL

NEOS® Adventurer All Season Overboots, Threaded Outsole, XL, 15"H, Black

Product Description
The Adventurer Series offers mid-leg protection with a nylon upper, perfect for trudging through the mud or snow. All-season overboots are designed to be worn right over your everyday footwear and are made from advanced materials to provide an extra level of durability, protection, and performance when operating in the most extreme conditions. The geometrically designed Perma tread outsole provides deep traction and maximum grip on slippery surfaces and uneven terrain for all seasons.

Features:
  • Made with advanced materials to provide a tough barrier between your everyday footwear and the harsh elements of nature
  • 500 denier nylon upper is water and wind resistant to provide maximum protection against wind, rain, and snow
  • Made with an extra wide gusset for easy on and off over work boots and shoes
  • Hook and loop strap system combined with quick-release buckle and inner bootie deliverer a secure and comfortable fit
  • Lightweight construction helps prevent foot and leg fatigue with no bulky material to slow you down, has wide, easily opened gusset
  • Multi-purpose design is orthopedic and snowshoe compatible
  • Ideal for construction, fish and wildlife, farming, and the tough outdoors like motorcycle riders, paramedics, surveyors, airline pilots and those working in the military
  • Temp Rating: -18°C / 0°F
  • Weight: 2.2 lbs


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
Boot Height15 in
SizeXL

Product Details

TypeOverboots
Upper Material500 Denier Nylon
ColorBlack
SeriesAdventurer
Outsole DesignThreaded Sole
StyleMid Calf
InsulatedYes
Closure TypePull-On
MaterialNylon
Footwear Sole PatternTread
Outsole MaterialPerma
DescriptionAdventurer All Season Overboots
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberANN1-XL
Slip ResistantYes
WaterproofYes
BrandNEOS