Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NEOS

Model # :WBB3154618

MPN #: VIS1-2XL

NEOS® Villager Mid All Season Nylon Overboots, 2XL, 10-1/2"H, Black

Product Description
The superlite sole makes this the lightest NEOS®® ever. Affordable, 100% waterproof protection for all types of footwear. Ultra-light, compact, easy to store in luggage or vehicle for unexpected weather conditions. The Villager works best for periodic use and emergencies.

Designed to fit over your existing outdoor footwear, the Villager Series combines lightweight and compact convenience with 100% weatherproof protection. With a wide gusset for easy on/off accessibility, these overboots have a drawstring top, and adjustable buckle for a customizable fit. The nylon upper is lined with a fully waterproof membrane for puddles, mud, or slush, and the no-slip outsole will keep you stable on wet or uneven surfaces.

Features:
  • Made with advanced materials to provide a tough barrier between your everyday footwear and the harsh elements of nature
  • Tough yet lightweight 160 denier nylon upper is water and wind resistant to provide maximum protection against wind, rain, and light snow
  • Superlight outsole is made with a low-profile, durable, and lightweight design and provides maximum slip resistance on wet or uneven surfaces
  • Hook and loop strap system combined with quick-release buckle and inner bootie deliverer a secure and comfortable fit
  • Lightweight construction helps prevent foot and leg fatigue with no bulky material to slow you down
  • Ideal for rain, puddles, and light snow
  • Upper: 160 Denier Nylon
  • Outsole: Superlite Outsole
  • Temp Rating: -18° C / 0° F
  • Height: 10-1/2 in
  • Weight: 1.7 lbs


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
Boot Height10-1/2 in
Size2XL

Product Details

TypeOverboots
Upper Material160 Denier Nylon
ColorBlack
SeriesVillager
StyleMid Calf
InsulatedYes
Closure TypePull-On
MaterialNylon
Outsole MaterialSuperlite
DescriptionVillager Mid All Season Nylon Overboots
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberVIS1-2XL
Slip ResistantYes
WaterproofYes
BrandNEOS