Nexel
Model # :WBAE24EP
Nexel® Nexelate®, Safety Push Handle, 24"D
|
Questions & Answers (0)
Product Description
Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Nexelate® features an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
PRICE
$14.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Push Handle |
| Finish | Nexelate® |
| Material | Steel |
| Color | Silver |
| Application | Wet/Dry |
| Manufacturers Part Number | AE24EP |
| Accessory Type | Push Handle |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited yr |