Nexel
Model # :WB188CP15
Nexel® Nexelate®, Utility Cart Handle, 21"D - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® AH21EP Nexelate® Utility Cart Handle 21" (Priced Each, In A Package Of 2)
Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Priced each, sold in packages of 2. Nexelate® features an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Priced each, sold in packages of 2. Nexelate® features an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
PRICE
$49.50 Sold in packages of 2 / $24.75 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | U Handle |
| Finish | Nexelate® |
| Material | Steel |
| Color | Silver |
| Application | Wet/Dry |
| Manufacturers Part Number | AH21EP |
| Accessory Type | U Handle |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited yr |