First Voice™ AED 3D V-Shaped Projecting Wall Sign, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
AED 3D projecting V shaped wall sign makes your AED location more visible then standard flat signs. Mount this sign above your AED cabinet and AED.
PRICE
$23.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 1/8 in |
| Height | 6 in |
| Size | 6 x 8 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Automated External Defibrillator |
| Type | First Aid Signs |
| Color | Red |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | AED |
| Manufacturers Part Number | 150-P |
| Brand | First Voice |