Brady® Fire Extinguisher "L" Sign, Tall, Plastic, 4-1/2"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
High visibility signs from Brady® feature bright colors, graphics and pictograms to effectively communicate a safety message or identify the location of a given item. Made of plastic. L-style 90° high visibility signs project from the wall to be easily viewed from multiple angles. The legend is repeated on both sides of a high visibility L-style sign. Tall Fire Extinguisher "L" Sign.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 18 in |
| Size | 18 x 4-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher |
| Mounting Location | Mounting Holes |
| Material | Plastic |
| Color | B2249597 |
| Manufacturers Part Number | SP184L |
| Brand | Brady |