Kemp Aerobic Belt, Large, 14-006-LRG
|
Questions & Answers (0)
Product Description
The Kemp USA Water Aerobic Belt is manufactured from EVA foam designed to withstand chlorinated water. Feature additional reinforcements at nylon belt attachment points for lasting performance. Specially contoured to fit below the ribcage and above the hips for easy motion and breathing. Provides lumbar support and vertical balance.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | Large |
Product Details
| Capacity | 1 Person |
| Closure Type | Buckle |
| Package Quantity | 1 |
| Description | Aerobic Belt |
| Color | Blue |
| Manufacturers Part Number | 14-006-LRG |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |