The AG10 Series features extruded solid recycled aluminum bars with weld-lock construction for maximum durability. Designed for custom heating and ventilation, these 'drop-in' bar grilles are easy to install and ideal for HVAC applications in residential and commercial locations. Whether your supply/return air vent grille needs are for new construction, traditional renovation or a period restoration, the AG10 Series provides optimal air flow with fixed blades, and is beautifully constructed with a high quality finish that will compliment any room.
0° Deflection Opening Grille Dimensions: 2.25 in. x 8 in Easy 'drop-in' installation - no tools required Weld-Lock constructed for maximum durability Made of 90% post-consumer recycled solid aluminum Fixed bar/blades allow for maximum airflow Pencil Proof: 1/4" spacing between bars
AG10 Series 2-1/4" x 8" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Black-Matte
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 3-1/2 in |
| Height | 3/4 in |
| Weight | 1 lbs |
| Nominal Size | 2-1/4 x 8 in |
| Opening Width | 2-1/4 in |
| Opening Length | 8 in |
Product Details
| Type | Supply/Return Grille |
| Color | Black |
| Material | Aluminum |
| Manufacturers Part Number | 102250804 |
| Brand | Architectural Grille |
Compliance & Certifications
| Certifications | AIA NYS & US Green Building Council Member, AIA Continuing Edu. System Provider |