Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Architectural Grille

Model # :WBB1651480

MPN #: 100042404

AG10 Series 4" x 24" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Black-Matte

Product Description
The AG10 Series features extruded solid recycled aluminum bars with weld-lock construction for maximum durability. Designed for custom heating and ventilation, these 'drop-in' bar grilles are easy to install and ideal for HVAC applications in residential and commercial locations. Whether your supply/return air vent grille needs are for new construction, traditional renovation or a period restoration, the AG10 Series provides optimal air flow with fixed blades, and is beautifully constructed with a high quality finish that will compliment any room.

0° Deflection Opening Grille Dimensions: 4 in. x 24 in Easy 'drop-in' installation - no tools required Weld-Lock constructed for maximum durability Made of 90% post-consumer recycled solid aluminum Fixed bar/blades allow for maximum airflow Pencil Proof: 1/4" spacing between bars

PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/4 in
Width5-1/4 in
Height3/4 in
Weight3 lbs
Nominal Size4 x 24 in
Opening Width4 in
Opening Length24 in

Product Details

TypeSupply/Return Grille
ColorBlack
MaterialAluminum
Manufacturers Part Number100042404
BrandArchitectural Grille

Compliance & Certifications

CertificationsAIA NYS & US Green Building Council Member, AIA Continuing Edu. System Provider