Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Architectural Grille

Model # :WBB1651453

MPN #: 200044801

AG20 Series 4" x 48" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin

Product Description
The AG20 Series features extruded solid recycled aluminum bars with weld-lock construction for maximum durability. Designed for custom heating and ventilation, these 'drop-in' bar grilles are easy to install and ideal for HVAC applications in residential and commercial locations. Whether your supply/return air vent grille needs are for new construction, traditional renovation or a period restoration, the AG20 Series provides optimal air flow with fixed blades, and is beautifully constructed with a high quality finish that will compliment any room.

45° Deflection Opening Grille Dimensions: 4 in. x 48 in Easy 'drop-in' installation - no tools required Weld-Lock constructed for maximum durability Made of 90% post-consumer recycled solid aluminum Fixed bar/blades allow for maximum airflow Pencil Proof: 1/4" spacing between bars

PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/4 in
Width5-1/4 in
Height3/4 in
Weight6 lbs
Nominal Size4 x 48 in
Opening Width4 in
Opening Length48 in

Product Details

TypeSupply/Return Grille
MaterialAluminum
ColorGray
Manufacturers Part Number200044801
BrandArchitectural Grille