Features:
- 16 or 14 gauge steel
Weights & Dimensions
| A x B x C | 10 x 10 x 6 in |
Product Details
| Type | 1 |
| Knockout Pattern Along “A” Sides | F-G-H-I |
| Material | Steel |
| Description | Hinged-Cover |
| Color | Gray |
| Knockout Patter B Sides | C-D-E-F-G |
| Manufacturers Part Number | AHE10X10X6 |
| Brand | Hoffman |