Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1358339

MPN #: AICD-12

Winco AICD-12 Ice Cream Dipper Size - 12 - Pkg Qty 12

Product Description
#12 Aluminum. Ice Cream Dipper.



PRICE
$100.80  Sold in packages of 12 / $8.40 ea

Min. purchase quantity is 3
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberAICD-12
Capacity2.67 oz
Package Quantity12
DescriptionIce Cream Dipper Size - 12
BrandWinco