Winco AS-38 Utility Scoop, 38 oz, Aluminum, Sure Grip Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
38 Oz Aluminum Scoops.
Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum design is a durable alternative to plastic and its sleek look make it ideal for display. Built-in low-profile feet hold scoop upright when placed on solid surfaces. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop makes a useful addition to any kitchen.
Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum design is a durable alternative to plastic and its sleek look make it ideal for display. Built-in low-profile feet hold scoop upright when placed on solid surfaces. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop makes a useful addition to any kitchen.
PRICE
$120.00 Sold in packages of 12 / $10.00 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 38 oz |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | 38 Ounces Aluminum Scoop, 12In X 4-3/5In X 3In |
| Manufacturers Part Number | AS-38 |
| Handle Type | Sure Grip Handle |
| Brand | Winco |