
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AIN Plastics Ultra High Molecular Weight (UHMW) bars have exceptionally high abrasion and impact resistance properties. They will outwear all other materials, including metals, nylons, urethanes, and fluoroplastics. In corrosion resistance, These bars have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 96 Legth 4 Width 1.5 Depth, and comes in a Natural Color
Features:
Features:
- Tensile Strength (PSI) : 5800
- Color: Natural
- Length : 96
- Shape : Rectangular
- TENSILE STRENGTH (PSI) 5800
- BRAND Ain Plastics
- PACKAGE QUANTITY 1
- SHAPE Rectangular
- CONSTRUCTION UHMW
- LENGTH INCHES 96
- WIDTH INCHES 4
- CONFIGURATION UHMW
- THICKNESS INCHES 1-1/2
- LENGTH FEET 8
- COLOR FINISH Natural
- TEMPERATURE RANGE 0 - 180
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AIN Plastics UHMW Rectangular Bar stock, 120 in. L 4 in. W 1-1/2 in. Thick, Natural
Item #: B1892426
Not Yet Rated
Usually ships in 5 to 8 days
$392.95

AIN Plastics UHMW Rectangular Bar stock, 96 in. L 4 in. W 1-1/2 in. Thick, Natural
$319.95
- Product Information
- Customer Review
- Product Q&A