x

Take 15% off your entire order!

Offer applied at checkout

+

AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .22" Thick, Clear

AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .22" Thick, Clear

Item #: WBB1892684

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $322.95

Save $16.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NMC D397AB OSHA Sign, Danger Propane No Smoking No Open Flame, 10" X 14", White/Red/Black

NMC D397AB OSHA Sign, Danger Propane No Smoking No Open Flame, 10" X 14", White/Red/Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AIN Plastics Polycarbonate Sheet, 48"Dia. x 96"L .22" Thick, Clear

Features:
  • Material: Polycarbonate
  • Color: Clear
  • Thickness: 0.22 Inches
  • Width: 48 Inches
  • Length: 96 Inches

  • BRAND Ain Plastics
  • CONSTRUCTION Polycarbonate
  • SHAPE Rectangular
  • CONFIGURATION Sheet
  • LENGTH FEET 8
  • COMPOSITION Lexan
  • TENSILE STRENGTH (PSI) 9500
  • PACKAGE QUANTITY 1
  • LENGTH INCHES 96
  • WIDTH INCHES 48
  • THICKNESS INCHES 0.22
  • COLOR FINISH Clear
  • TEMPERATURE RANGE 0 - 250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .22" Thick, Clear

AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .22" Thick, Clear

Item #: WBB1892684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .22" Thick, Clear
    AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .22" Thick, Clear
    AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .22" Thick, Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant