x

Take 15% off your entire order!

Offer applied at checkout

+

AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .375" Thick, Clear

AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .375" Thick, Clear

Item #: WBB1892723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $552.00

$92.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

AIN Plastics Polycarbonate Sheet, 48"Dia. x 96"L .375" Thick, Clear

Features:
  • Material: Polycarbonate
  • Color: Clear
  • Thickness: 0.375 Inches
  • Width: 48 Inches
  • Length: 96 Inches

  • BRAND Ain Plastics
  • CONSTRUCTION Polycarbonate
  • SHAPE Rectangular
  • CONFIGURATION Sheet
  • LENGTH FEET 8
  • COMPOSITION Lexan
  • TENSILE STRENGTH (PSI) 9500
  • PACKAGE QUANTITY 1
  • LENGTH INCHES 96
  • WIDTH INCHES 48
  • THICKNESS INCHES 0.375
  • COLOR FINISH Clear
  • TEMPERATURE RANGE 0 - 250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .375" Thick, Clear

AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .375" Thick, Clear

Item #: WBB1892723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .375" Thick, Clear
    AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .375" Thick, Clear
    AIN Plastics Polycarbonate Sheet, 48"W. x 96"L .375" Thick, Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant