Mi-T-M® Air Compressor Bushing, 1/4" Female x 3/8" Male Hex Brass
Write a Review
|
Questions & Answers (0)
Product Description
Ensure seamless operation and maximize the efficiency of your Mi-T-M® equipment with our comprehensive range of genuine plugs, couplers and reducers. Engineered for durability and a perfect fit, these essential components add the ability to easily connect and disconnect your air tools and air hoses. Invest in authentic Mi-T-M® parts for unparalleled reliability and consistent, powerful performance.
PRICE
$2.43
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4, 3/8 in |
Product Details
| Type | Bushing |
| Body Material | Brass |
| Material | Brass |
| Package Quantity | 1 |
| Description | Air Compressor Bushing |
| Manufacturers Part Number | 23-0017 |
| Brand | Mi-T-M |