Fire Hose Female/Male Hose Bushing - 2-1/2 In. NH Female X 3 In. NPT Male - Brass
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Hose Bushing, 356-2523061, 2-1/2" X 3", Brass
Made in various combinations from 1/4" through 4-1/2", all with hex wrenching feature. Female thread is always smaller than male thread which restricts some combinations from being made as bushings. Generally furnished tapered pipe thread (NPT) one end with hose thread on other end. Hose thread on both sides is available in limited sizes.
Made in various combinations from 1/4" through 4-1/2", all with hex wrenching feature. Female thread is always smaller than male thread which restricts some combinations from being made as bushings. Generally furnished tapered pipe thread (NPT) one end with hose thread on other end. Hose thread on both sides is available in limited sizes.
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 2-1/2 x 3 in |
Product Details
| Thread Type | NH x NPT |
| Material | Brass |
| Color | Yellow |
| Connection Style | Female x Male |
| Manufacturers Part Number | 356-2523061 |
| Fitting Type | Female x Male |
| Brand | Moon American |