Mi-T-M® Air Compressor Quick Coupler Socket, 1/4" Automotive Style, 1/4" FPT
Write a Review
|
Questions & Answers (0)
Product Description
Ensure seamless operation and maximize the efficiency of your Mi-T-M® equipment with our comprehensive range of genuine plugs and couplers. Engineered for durability and a perfect fit, these essential components add the ability to easily connect and disconnect your air tools and air hoses. Invest in authentic Mi-T-M® parts for unparalleled reliability and consistent, powerful performance.
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
Product Details
| Style | Automotive |
| Interchange | Automotive (1/4) |
| CFM | 30 CFM |
| Made in the USA | No |
| Package Quantity | 1 |
| Description | Air Compressor Quick Coupler Socket |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | 17-0046 |
| Connection Configuration | 1/4 FPT |
| PSI | 300 psi |
| Brand | Mi-T-M |