Industrial Gold Air Compressor/Generator/Welder, 30 Gal Cap., 13 HP, 16.4 CFM, CRX, Electric Start
Write a Review
|
Questions & Answers (0)
Product Description
Choose durability and power with this Industrial Gold 30 gal. Horizontal CRX 5000W Generator/Welder/Compressor. This versatile machine features a 30 gal. air tank to keep you working all day long. With full saddle mounting feet, and 5000 W generator, this machine has the power to make sure you can finish your next big project. This versatile machine is designed with a 240 amp welder to fit whatever job you throw at it!
PRICE
$4,949.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 50 in |
| Weight | 550 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 3/4 |
Product Details
| Oil Type | Synthetic |
| Air Dryer | No |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric |
| Material | Steel, Cast Iron |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | CI13GEX33-GW |
| Pump Type | Two-Stage |
| CFM @ 90 PSI | 20 CFM |
| Brand | Industrial Gold |
| Type | Stationary |
| CFM | 16.4 CFM |
| Horsepower | 13 HP |
| Color | Black |
| After Cooler | No |
| Style | Truck Mount |
| Air Filter | Yes |
| Description | CRX Air Compressor/Generator/Welder |
| Fuel Type | Gas |
| Engine Horsepower | 13 HP |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |