Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Industrial Gold

Model # :WBB3186016

MPN #: CI1021E120V

Industrial Gold Two-Stage Air Compressor, 120 Gal. Cap., Vertical, 10 HP, 35.4 CFM, 1-Ph, 208-230V

Product Description
Industrial Gold 10hp Reciprocating, 208-230V, 1 phase, 60 Hz, 120 gallon, vertical tank, 35.4CFM@175PSI, cast iron pump, basic series.

Basic Compressor Features:
  • Access to compressor valves without compressor head removal
  • All UL electrical controls
  • ASME tested powder coated steel tank
  • Auto start stop
  • Bearings on both ends of the crank shaft
  • Centrifugal unloader
  • Disk and spring valves
  • Fully enclosed belt guard
  • Heavy-duty air filter
  • Heavy-duty two-stage solid cast iron pump
  • Industrial grade electric motor
  • Magnetic starter mounted and wired
  • Needle bearings, and inserts on rods
  • Stainless steel flex air lines
  • Swedish steel valves
  • TEFC drive motor (3 phase only)
  • Torrington needle bearings
  • 2-grove B width motor pulley
  • 2-piece tank top plate design
  • Air Dryer: Optional Purchase


PRICE
$6,899.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width34 in
Height84 in
Tank Size120 gal
Tank Outlet3/4

Product Details

Oil TypeSynthetic
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI190 psi
MaterialCast Iron
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberCI1021E120V
Pump TypeTwo Stage
Low Oil ShutoffNo
BrandIndustrial Gold
TypeTwo Stage Air Compressor
CFM35.4 CFM
Horsepower10 HP
ColorBlack
After CoolerNo
Voltage208-230 V
Air FilterYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME Certified