Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218308

MPN #: AGW-SH22-20M

Mi-T-M® Air Compressor/Generator/Welder Combo, 20 Gal. Cap., 688cc Honda OHV, Electric Start

Product Description
The AGW Series combines an air compressor, generator, and welder into one setup, making it easy to manage multiple tasks efficiently.

Displacement/Engine:
  • 688cc Honda GX690 OHV
Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Generator:
  • Brush-type 2 pole 120V/240V alternator
  • Total harmonic distortion (THD) less than 6%
  • 100% copper windings
Welder:
  • Amperage selection switch, 170A or 220A maximum
Frame:
  • Powder coated ASME receiver tank
  • Powder coated four-piece belt guard
  • Removable base plate offers flexible installation
Components:
  • Regulator and two gauges for tank and outlet pressure
  • Manual drain valve for proper maintenance
  • 16-1/2inch fly wheel
AGW Series Operation
Generator Mode
  • AC current only
  • Selector switch set to idle down
  • Switch is set to full throttle
Welder Mode
  • DC current only
  • Engine must be running full throttle
  • Selector switch must be set to full throttle
Limited Warranty:
  • 3 year engine
Certifications:
  • ASME Boiler and Pressure Vessel Code – UM


PRICE
$12,499.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width24 in
Height50 in
Weight803 lbs
Tank Size20 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberAGW-SH22-20M
Pump TypeTwo-Stage
CFM @ 90 PSI30.5 CFM
BrandMi-T-M
TypeStationary
CFM30.5 CFM
Horsepower22 HP
ColorBlack
StyleTruck Mount
DescriptionTwo Stage Air Compressor/Generator/Welder Combo
Fuel TypeGasoline
Engine Horsepower22 HP

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsASME