Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218377

MPN #: AGW-SM14-B

Mi-T-M® Base Mount Air Compressor/Generator/Welder Combo, 420cc Mi-T-M OHV, Electric Start

Product Description
The AGW Series combines an air compressor, generator, and welder into one setup, making it easy to manage multiple tasks efficiently.

Displacement/Engine:
  • 420cc Mi-T-M OHV
Compressor Pump
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Generator
  • Brush-type 2 pole 120V/240V alternator
  • Total harmonic distortion (THD) less than 6%
  • 100% copper windings
Welder
  • Amperage selection switch, 170A or 220A maximum
Frame
  • Powder coated ASME receiver tank
  • Powder coated two-piece belt guard
Components
  • Regulator and two gauges for tank and outlet pressure
  • Manual drain valve for proper maintenance
  • 16-1/2 inch fly wheel
AGW Series Operation
Generator Mode
  • AC current only
  • Selector switch set to idle down
  • Switch is set to full throttle
Welder Mode
  • DC current only
  • Engine must be running full throttle
  • Selector switch must be set to full throttle
Limited Warranty:
  • 3 year engine


PRICE
$5,899.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width22 in
Height28-1/2 in
Weight384 lbs

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Oil Sight GlassYes
Manufacturers Part NumberAGW-SM14-B
Pump TypeTwo-Stage
CFM @ 90 PSI16.4 CFM
BrandMi-T-M
TypeBase Mount
CFM16.4 CFM
Horsepower14 HP
ColorBlack
StyleTruck Mount
DescriptionTwo Stage Air Compressor/Generator/Welder Combo
Fuel TypeGasoline
Engine Horsepower14 HP

Warranty

Warranty3 yr