Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3798674

MPN #: 7321

Generac® Air-Cooled Residential Standby Generator w/16 Space Limited Circuit Switch, 10kW, 1-Ph

Product Description
Protect your home with reliable backup power from this whole home standby generator. Designed to automatically restore power during an outage, it helps keep essential systems running from heating and cooling equipment to refrigerators, lights, security systems, and more whether you're home or away.

Features:
  • Electronic fuel & ignition control optimizes fuel use for a more cost-efficient and lower emission back-up power solution
  • Long, best-in-class service intervals mean you spend less time on maintenance and more time enjoying the comfort that comes with owning a standby generator
  • Remote diagnostics monitor your generator's performance and help detect issues before they become a problem, helping you save time & money on maintenance
  • Built-in Cellular Connectivity allows you to monitor performance and control your generator with Mobile Link whether you're home or away
  • Oil level sensors monitor oil level to help ensure generator readiness
  • Improved cold start performance enables generator start-up in cold climate
  • Sloped roof and rear air intake reduce risk of snow and ice intrusion
  • Compatible with ecobee by Generac® thermostats and Generac® PWRcell battery systems to seamlessly monitor & control your home's energy
  • Every Generac® Standby Generator comes with a 5-year limited warranty, and over 65 years of innovation behind it
  • Generac® generators and engines are engineered and assembled in the USA


PRICE
$5,439.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-3/8 in
Width26-5/16 in
Height30-11/16 in
Weight344 lbs

Product Details

Engine LubricationPressurized
Batteries IncludedNo
MaterialAluminum
Manufacturers Part Number7321
Rated Amps45 A
Low Oil ShutoffYes
BrandGenerac
TypeAir Cooled
MufflerYes
ColorGray
SeriesAir-Cooled Residential
Voltage120/240 V
Package Quantity1
Start Switch TypeAutomatic
Fuel TypeLiquid Propane/Natural Gas
Engine Displacement459 cm³
Rated Watts10000 kW
Decibels61 (normal) / 49 (exercise)
Engine TypeGenerac® G-Force 400
Engine RPM3600 rpm

Warranty

Warranty5 Year Limited