Generac® Standby Generator, 100KW, G8.9L, G26, 120/240V, 1-Phase, Natural Gas/Liquid Propane
Write a Review
|
Questions & Answers (0)
Product Description
Generac® RG100 100kW 8.9L Standby - 120/240V, Single Phase, Natural Gas, CA/MA Emissions Certified, Thousands of homeowners and business owners trust their Protector Series automatic backup generator to power their entire home or business during a power outage. A Protector Series generator senses a power outage, turns on automatically, and delivers power for your entire home, including all large appliances and sensitive electronics. Sound output is quieter with no change in level or tone. This allows you to continue living life comfortability and keep business operating without interruption. The Images are representative of final product.
PRICE
$35,959.00
1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 112 in |
| Width | 41 in |
| Height | 70 in |
| Weight | 2848 lbs |
Product Details
| Type | Fuel Generator |
| Color | White |
| Engine Lubrication | Pressurized |
| Batteries Included | No |
| Voltage | 120/240 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Start Switch Type | Automatic Start |
| Manufacturers Part Number | RG10089ANAC |
| Fuel Type | Liquid Propane/Natural Gas |
| Rated Watts | 1 kW |
| Engine Type | Generac® 8.9L Naturally Aspirated |
| Engine RPM | 1800 rpm |
| Low Oil Shutoff | Yes |
| Brand | Generac |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CA/MA |