Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3249853

MPN #: 7325

Generac® Air Cooled Standby Generator, 22kW, 997cc Engine, 240V, 1 Phase, 200A, LP/NG

Product Description
Generac® 22kW Home Standby Generator with 200 amp transfer switch, cellular connectivity, easy to use, whole house power backup, smart outage solution.

Features:
  • Financing options offer you solutions that meet your budget
  • Electronic fuel and ignition control optimizes fuel use for a more cost-efficient and lower emission back-up power solution
  • Long, best-in-class service intervals mean you spend less time on maintenance and more time enjoying the comfort that comes with owning a standby generator
  • Remote diagnostics monitor your generator's performance and help detect issues before they become a problem, helping you save time and money on maintenance
  • Built-in Cellular Connectivity allows you to monitor performance and control your generator with Mobile Link whether you're home or away
  • Mobile Link™ keeps you connected and provides real-time updates and maintenance alerts
  • Oil level sensors monitor oil level to help ensure generator readiness
  • Improved cold start performance enables generator start-up in cold climates
  • Sloped roof and rear air intake reduce risk of snow and ice intrusion
  • Compatible with ecobee by Generac® thermostats and Generac® PWRcell battery systems to seamlessly monitor and control your home's energy
  • The automatic transfer switch comes equipped with built-in whole home surge protection, helping shield your appliances and electronics from damaging power surges
  • Every Generac® Standby Generator comes with a 5-year limited warranty, and over 65 years of innovation behind it
  • 24/7/365 Customer Support Team is ready all day, every day, from our headquarters in Wisconsin to answer any questions you might have
  • Generac® generators and engines are engineered and assembled in the USA
  • 67dB(A) Normal Load/ 55dB(A) in Quiet Test mode at 23 ft (7 m)


PRICE
$7,229.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-1/2 in
Width26-5/16 in
Height31-3/16 in
Weight451 lbs

Product Details

Engine LubricationPressurized
Batteries IncludedNo
MaterialAluminum
Manufacturers Part Number7325
Rated Amps92/88 A
Low Oil ShutoffYes
BrandGenerac
TypeAir Cooled
MufflerYes
ColorGray
Voltage240 V
Package Quantity1
Start Switch TypeAutomatic
Pack TypeSingle Unit
Fuel TypeLiquid Propane/Natural Gas
Rated Watts22 kW
Decibels67/55
Engine TypeGenerac
Engine RPM3600 rpm

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL