Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3221200

MPN #: XG04045CNAX

Generac® Protector Liquid Cooled Standby Generator, 40kW, 208/240/480V, 3 Phase

Product Description
Thousands of homeowners and business owners trust their Protector Series automatic backup generator to power their entire home or business during a power outage. A Protector Series generator senses a power outage, turns on automatically, and delivers power for your entire home, including all large appliances and sensitive electronics. Sound output is quieter with no change in level or tone. This allows you to continue living life comfortability and keep business operating without interruption.

Features:
  • Quiet-Test™ Mode: Runs at a lower, quieter speed for a five-minute test to ensure the system is running properly while consuming less fuel. Quiet-Test mode can be programmed to run weekly, biweekly, or monthly
  • Cellular Connectivity: Reliable, constant connection enables the Generator Owner to monitor function using Mobile Link and the supporting Generator Servicer using Fleet
  • TruePower™ Technology: Delivers superior power quality with less than 5% total harmonic distortion for clean, smooth operation of sensitive electronics and appliances
  • Surge Capacity: Designed to start and power large electrical loads for homes and businesses
  • Corrosion Resistance: An aluminum enclosure; electro-galvanized steel and aluminum frame components; and a stainless-steel exhaust system provide years of corrosion protection in extreme environments
  • Small Footprint: Generac liquid-cooled generators pack more power into a small footprint – ideal when space is a premium. The neutral styling, color and small footprint fits unobtrusively into landscaping
  • Single-Side Regular Maintenance: Regular maintenance for oil & oil filter, air filter, spark plugs, coolant, and battery are all accessible from one side of the generator making it easier while saving time
  • Controller Selectable Fuel Type: Fuel type selection using only the controller simplifies generator installation
  • Generac Designed & Built Engine: Purpose-built exclusively for generator use. Utilizes the first in class, dual-valve ultra-low pressure fuel delivery system and intelligent proprietary engine controls that manage over 100 performance functions to ensure peak efficiency in all temperature ranges and elevations
  • Built in the USA: Generac generators and engines are engineered and built in the USA Assembled in the USA using domestic and foreign parts
  • One Configurable 3-Phase Voltage Model: Each XG power output 3-phase model can be configured for 208/120, 240/120, or 480/277 V 3-phase output. Every 3-phase XG model is configured at the factory for 208/120 using a Voltage Configuration Cartridge (VCC). The 3-phase voltage can be changed by the generator installer using a different VCC available as an accessory. The single-piece VCC makes installation simple and error-proof eliminating the need to consult wiring diagrams or require skilled labor. Fewer models with more possibilities


PRICE
$25,779.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83-3/16 in
Width33-5/8 in
Height45-3/16 in
Weight1780 lbs

Product Details

TypeLiquid Cooled
ColorGray
SeriesProtector
Batteries IncludedNo
Voltage120/208, 120/240, 277/480 V
MaterialAluminum enclosure
Package Quantity1
Start Switch TypeAutomatic Start
Manufacturers Part NumberXG04045CNAX
Fuel TypeLiquid Propane/Natural Gas
Rated Watts4 kW
Rated Amps139/120/60 A
Decibels66
Engine Type4.5 Liter, Three Phase, Inline 4-Cylinder Engine
Engine RPM1800 rpm
Low Oil ShutoffY
BrandGenerac

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA, ETL, UL