Global Industrial
Model # :WB246610
Global Industrial™ 60"W Air Curtain With Remote Control
|
Questions & Answers (0)
Product Description
High Performance Air Curtains maintain indoor air quality and saves energy by minimizing heated and air conditioned air loss through open doorways. Powerful airflow prevents dust, odors, fumes, flying insects and outside air from entering indoors. Includes remote control for ease of use. Oscillating louvers direct airflow. Features 2-speed fan operation, Decibel rating 63db/65db. Air curtain can be mounted above or next to doors using included hardware. Measures 59"W x 8-1/2" x 8-5/8"H. 5'L power cord with grounded NEMA 5-15 plug. 120V. ETL & cETL listed. 1 Year Limited Warranty.
This air curtain is intended to be mounted on the interior of doors, windows, or walls. It is not rated for exterior mounting that will expose the unit to the outside elements.
This air curtain is intended to be mounted on the interior of doors, windows, or walls. It is not rated for exterior mounting that will expose the unit to the outside elements.
PRICE
$455.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 8-1/2 in |
| Height | 8-5/8 in |
| Weight | 44 lbs |
| Cord Length | 5 ft |
| Door Width | 60 in |
| Door Height | 10 ft |
| Max Door Height | 10 ft |
Product Details
| Assembly Required | No |
| Number of Speeds | 2 |
| Heating Option | Unheated |
| Mounting Location | Interior |
| Wattage | 575/440 W |
| Phase | 1 |
| Manufacturers Part Number | 246610 |
| Brand | Global Industrial |
| RPM | 2250 rpm |
| Type | Standard |
| CFM | 1020/1280 CFM |
| Horsepower | 1/3 HP |
| Color | White |
| Amperage | 4.8 / 3.6 A |
| Series | FM |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Power Cord Type | SJT, 3X 18AWG |
| Decibels | 56 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL/cETL Listed |