Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB269242

MPN #: AM4000a

AirFoxx® Floor Dryer, 3 Speed, 1 HP, 4000 CFM

(6)
|
Questions & Answers (0)
PRICE
$319.95
was $354.95
Save $35.00 (9.86%)
Free Shipping Usually ships in 7 to 10 days
AirFoxx® air movers & dryers are ideal for construction sites, warehouses, worksites, workshops and more. These high velocity air movers are perfect for cooling, carpet drying and other air moving applications. Made using high impact roto-molded polyethylene plastic housing. Floor dryers offer 3-speed fan control and 3-position air flow for ground, 45° and 90° circulation. Heavy duty motor offers quiet operation and allows outdoor use. Protective safety grill enclosed motor and metal fan blades. Includes 25'L power cord. 120V. 1 Year Limited Warranty.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.