Features:
- Angled Tip
- Rounded Edges
- Superior Locking Power
- Tough Nylon 6/6
- Low Smoke Generation
- Low Heat Release
Weights & Dimensions
| Length | 7-7/8 |
| Width | 3/16 in |
| Max Bundle Diameter | 2 in |
| Tensile Strength | 50 |
Product Details
| Type | Air Handling Cable Tie |
| Material | Nylon |
| Package Quantity | 100 |
| Color | Red |
| Manufacturers Part Number | DTP6 |
| Brand | L.H.Dottie |