Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878628

Global Industrial™ 120# Cable Ties Natural 16" 100 Pack

Product Description
120# Cable Ties - Natural 16" 100 Pack

Nylon Cable Ties permanently secure cords, cables, bags, etc. Tamper Proof - Designed to lock tight. Will not stretch or slide. General purpose ties.

Features:
  • Waterproof vinyl.
  • Great for rough indoor/outdoor conditions.
  • Metal eyelet.
  • Tags are pre-wired.


PRICE
$19.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
19.00
Buy 3 units - 5 units
18.25Save $0.75 (4%)
Buy 6+ units
17.50Save $1.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width0.30 in
Tensile Strength120 lbs

Product Details

MaterialNylon
Package Quantity100
ColorNatuarl
Manufacturers Part NumberB1878628
BrandGlobal Industrial
RecyclableNo