Benefits:
- Easily adjustable one hand operation forward / reverse for either right or left-handed operation
- 3 setting positions for better versatility
Weights & Dimensions
| Length | 4-3/8 |
| Height | 6-7/8 in |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 450 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 102 lb-ft |
Product Details
| RPM | 9000 rpm |
| CFM | 19 CFM |
| Color | Red/Black |
| Style | Pistol Grip |
| Reversible | Yes |
| Material | Aluminum |
| Anvil | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 8941077320 |
| BPM | 1400 |
| Average CFM | 4.4 |
| Noise Output | 106 dBA |
| Free Speed | 9000 rpm |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |