Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131275

MPN #: FX1471-1C

Flex 1/2" Chuck Size High Torque Impact Wrench Kit, Brushless, 24V

Product Description
When jobs demand nut-busting power, the FLEX 24V High Torque Impact Wrench delivers 1150 ft-lbs. of unrelenting torque. Take control with three adaptable speed modes and do it comfortably with vibration suppression. Activate Removal Mode for extra control to extract lug nuts quickly, safely, and efficiently. Built-in LED lighting illuminates your work area. This impact wrench dominates with the FLEX Advantage: unmatched battery power, runtime, and fast charging speed to keep you going. Protected by the FLEX Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFLEX.com through December 31, 2022.

Features:
  • 20% more power with 24V lithium, 25% longer runtime with THERMA-TECH™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Every FLEX 24V tool is built around an intelligent Sensor-Free™ brushless motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power
  • 1,150 FT-LBS OF NUT-BUSTING TORQUE
  • Isolates tool and user from vibration
  • Stops the tool when the bolt is loosened
  • More control while fastening bolts
  • Compatible with all FLEX 24V batteries, chargers and tools
  • Register your new products and get a full 5-year warranty on your FLEX 24V tools, batteries and chargers
  • Included:1/2" High Torque Impact Wrench, 5.0Ah Lithium-Ion Battery, 160W Fast Charger, FLEX Case


PRICE
$315.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-11/16
Weight7 lbs
Torque1150 ft-lbs lb-in
Drive Size1/2 in

Product Details

Battery TypeLithium-Ion
TypeWrench Kit
Anvil TypeFriction Ring
KitKit
StyleKit
Number of Batteries1
LED LightYes
Voltage24 V
Number of Chargers Included1
Rate Of Impact (BPM)0-2450
Manufacturers Part NumberFX1471-1C
BrandFLEX
Speed0-2450 ft/min

Warranty

Warranty5 yr